Zoro Homepage

Uridine 5'-Monophosphate Disodium Salt

  • Mfr # U0021-5G

  • Zoro # G8178639


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Type
Bottle
Chemical Formula
C9H11N2O9PNa2
Shelf Life
24 mo
CAS Number
3387-36-8
Chemical Container Size
5 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U0021-5G
Zoro #
G8178639
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
Uridine 5'-Monophosphate Disodium Salt
Chemical Container Type
Bottle
Chemical Formula
C9H11N2O9PNa2
Shelf Life
24 mo
CAS Number
3387-36-8
Chemical Grade
Reagent
Molecular Weight
368.15
Chemical Container Material
Clear Glass

Description

Uridine 5'-Monophosphate Disodium Salt, CAS Number 3387-36-8, Molecular Weight 368.15, Chemical Formula C9H11N2O9PNa2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.