Ursolic Acid, 1g
Mfr # U0065-1G
Zoro # G8192009
product price: $556.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Bottle
Molecular Weight
456.71
Chemical Container Size
1 g
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U0065-1G
Zoro #
G8192009
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
1 g
Details
Item
Ursolic Acid
Chemical Container Type
Bottle
Molecular Weight
456.71
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Chemical Formula
C30H48O3
CAS Number
77-52-1
Shelf Life
24 mo
Description
Ursolic Acid, CAS Number 77-52-1, Molecular Weight 456.71, Chemical Formula C30H48O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.