Zoro Homepage
This item is Discontinued.
Tci Americas Valeraldehyde, 25mL V0001-25ML

Valeraldehyde, 25mL (Discontinued)

  • Mfr # V0001-25ML
  • Zoro # G8113581
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V0001-25ML
Zoro #
G8113581
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
Valeraldehyde
Chemical Container Type
Bottle
Shelf Life
24 mo
CAS Number
110-62-3
Shipping Restrictions
UN2058, Valeraldehyde, 3, PG II
Chemical Grade
Reagent
Chemical Formula
C5H10O
Molecular Weight
86.13
Chemical Container Material
Clear Glass

Description

Valeraldehyde, CAS Number 110-62-3, Molecular Weight 86.13, Chemical Formula C5H10O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2058, Valeraldehyde, 3, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.