Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vinpocetine, 100mg

  • Mfr # V0115-100MG

  • Zoro # G8194002


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
24 mo
Chemical Formula
C22H26N2O2
Chemical Container Size
100 mg
Chemical Container Material
Clear Glass
Molecular Weight
350.46
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V0115-100MG
Zoro #
G8194002
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
100 mg

Details

Item
Vinpocetine
Shelf Life
24 mo
Chemical Formula
C22H26N2O2
Chemical Container Material
Clear Glass
Molecular Weight
350.46
CAS Number
42971-09-5
Chemical Container Type
Bottle
Chemical Grade
Reagent

Description

Vinpocetine, CAS Number 42971-09-5, Molecular Weight 350.46, Chemical Formula C22H26N2O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.