Vinpocetine, 1g
Mfr # V0115-1G
Zoro # G8211231
product price: $569.99
/ea
Free Shipping & Returns
Key Features
Chemical Grade
Reagent
Molecular Weight
350.46
Chemical Container Material
Clear Glass
Chemical Container Size
1 g
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V0115-1G
Zoro #
G8211231
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
1 g
Details
Item
Vinpocetine
Chemical Grade
Reagent
Molecular Weight
350.46
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
CAS Number
42971-09-5
Chemical Formula
C22H26N2O2
Shelf Life
24 mo
Description
Vinpocetine, CAS Number 42971-09-5, Molecular Weight 350.46, Chemical Formula C22H26N2O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.