Zoro Homepage

Vinyl Pivalate, 500mL

  • Mfr # P0668-500ML

  • Zoro # G8144348


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Shipping Restrictions
UN3272, Esters, N.O.S., 3, Pg II
Chemical Formula
C7H12O2
CAS Number
3377-92-2
Chemical Container Type
Bottle
Molecular Weight
128.17
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P0668-500ML
Zoro #
G8144348
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
Vinyl Pivalate
Shipping Restrictions
UN3272, Esters, N.O.S., 3, Pg II
Chemical Formula
C7H12O2
CAS Number
3377-92-2
Chemical Container Type
Bottle
Molecular Weight
128.17
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Grade
Reagent

Description

Vinyl Pivalate, CAS Number 3377-92-2, Molecular Weight 128.17, Chemical Formula C7H12O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3272, Esters, n.o.s., 3, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.