Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vinylmagnesium Bromide, 100g

  • Mfr # V0053-100G

  • Zoro # G8180720


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
CAS Number
1826-67-1
Molecular Weight
131.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V0053-100G
Zoro #
G8180720
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
100 g

Details

Item
Vinylmagnesium Bromide
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
CAS Number
1826-67-1
Molecular Weight
131.25
Chemical Formula
H2C=CHMgBr
Chemical Container Type
Bottle

Description

Vinylmagnesium Bromide, CAS Number 1826-67-1, Molecular Weight 131.25, Chemical Formula H2C=CHMgBr, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 g, Chemical Family Type Standards and Solutions, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.