Zoro Homepage
This item is Discontinued.
Tci Americas Vinylphosphonic Acid, 25g V0068-25G

Vinylphosphonic Acid, 25g (Discontinued)

  • Mfr # V0068-25G
  • Zoro # G8176478
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V0068-25G
Zoro #
G8176478
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Vinylphosphonic Acid
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Chemical Formula
C2H5O3P
CAS Number
1746-03-8
Shelf Life
24 mo
Chemical Container Type
Bottle
Molecular Weight
108.03
Shipping Restrictions
UN3265, Corrosive Liquid, Acidic, Organic, N.O.S., 8, Pg III

Description

Vinylphosphonic Acid, CAS Number 1746-03-8, Molecular Weight 108.03, Chemical Formula C2H5O3P, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN3265, Corrosive Liquid, Acidic, Organic, n.o.s., 8, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.