Zoro Homepage

Vitamin b12,100mg

  • Mfr # C0449-100MG

  • Zoro # G7977571


product price: $41.99
/ea

Key Features

Shelf Life
24 mo
Chemical Formula
C63H88CoN14O14P
Chemical Grade
Reagent
Molecular Weight
F.W. 1355.39
Chemical Container Size
100 mg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C0449-100MG
Zoro #
G7977571
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
100 mg

Details

Item
Vitamin b12
Shelf Life
24 mo
Chemical Formula
C63H88CoN14O14P
Chemical Grade
Reagent
Molecular Weight
F.W. 1355.39
Chemical Container Type
Bottle
CAS Number
68-19-9
Chemical Container Material
Clear Glass

Description

Vitamin b12, CAS Number 68-19-9, Molecular Weight F.W. 1355.39, Chemical Formula C63H88CoN14O14P, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.