Zoro Homepage

Voriconazole, 100mg

  • Mfr # V0116-100MG

  • Zoro # G8239091


product price: $41.49
/ea

Key Features

Chemical Container Material
Clear Glass
Molecular Weight
349.32
Chemical Container Type
Bottle
Chemical Formula
C16H14F3N5O
CAS Number
137234-62-9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V0116-100MG
Zoro #
G8239091
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
100 mg

Details

Item
Voriconazole
Chemical Container Material
Clear Glass
Molecular Weight
349.32
Chemical Container Type
Bottle
Chemical Formula
C16H14F3N5O
CAS Number
137234-62-9
Shelf Life
24 mo
Chemical Grade
Reagent

Description

Voriconazole, CAS Number 137234-62-9, Molecular Weight 349.32, Chemical Formula C16H14F3N5O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.