Warfarin Sodium, 5g
Mfr # W0005-5G
Zoro # G8242153
product price: $95.49
/ea
Free Shipping & Returns
Key Features
Shipping Restrictions
UN2811, Toxic Solid, Organic, n.o.s. (Warfarin Sodium), 6.1, PG II
Shelf Life
24 mo
Chemical Formula
C19H15NaO4
Chemical Container Type
Bottle
Chemical Grade
Reagent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W0005-5G
Zoro #
G8242153
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
5 g
Details
Item
Warfarin Sodium
Shipping Restrictions
UN2811, Toxic Solid, Organic, n.o.s. (Warfarin Sodium), 6.1, PG II
Shelf Life
24 mo
Chemical Formula
C19H15NaO4
Chemical Container Type
Bottle
Chemical Grade
Reagent
Molecular Weight
330.31
CAS Number
129-06-6
Chemical Container Material
Clear Glass
Description
Warfarin Sodium, CAS Number 129-06-6, Molecular Weight 330.31, Chemical Formula C19H15NaO4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2811, Toxic Solid, Organic, n.o.s. (Warfarin Sodium), 6.1, PG II
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.