Wright's Stain, 250g
Mfr # W0001-250G
Zoro # G8277792
product price: $452.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Clear Glass
CAS Number
68988-92-1
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Grade
Reagent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W0001-250G
Zoro #
G8277792
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
250 g
Details
Item
Wright's Stain
Chemical Container Material
Clear Glass
CAS Number
68988-92-1
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Grade
Reagent
Description
Wright's Stain, CAS Number 68988-92-1, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 250 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.