Zoro Homepage

Xylazine Hydrochloride, 25g

  • Mfr # X0059-25G

  • Zoro # G8280148


product price: $574.99
/ea
Free Shipping & Returns

Key Features

Chemical Formula
C12H16N2SHCl
Shipping Restrictions
UN2811, Toxic Solid, Organic, n.o.s. (Xylazine Hydrochloride), 6.1, PG III
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Container Size
25 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X0059-25G
Zoro #
G8280148
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Xylazine Hydrochloride
Chemical Formula
C12H16N2SHCl
Shipping Restrictions
UN2811, Toxic Solid, Organic, n.o.s. (Xylazine Hydrochloride), 6.1, PG III
Chemical Container Type
Bottle
Shelf Life
24 mo
CAS Number
23076-35-9
Chemical Grade
Reagent
Molecular Weight
256.8
Chemical Container Material
Clear Glass

Description

Xylazine Hydrochloride, CAS Number 23076-35-9, Molecular Weight 256.8, Chemical Formula C12H16N2S�HCl, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2811, Toxic Solid, Organic, n.o.s. (Xylazine Hydrochloride), 6.1, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.