Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Xylene Cyanol FF, 5g

  • Mfr # X0027-5G

  • Zoro # G8102689


product price: $60.59
/ea

Key Features

CAS Number
2650-17-1
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Molecular Weight
538.62
Chemical Formula
C25H27N2NaO6S2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X0027-5G
Zoro #
G8102689
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
Xylene Cyanol FF
CAS Number
2650-17-1
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Molecular Weight
538.62
Chemical Formula
C25H27N2NaO6S2
Shelf Life
24 mo
Chemical Grade
Reagent

Description

Xylene Cyanol FF, CAS Number 2650-17-1, Molecular Weight 538.62, Chemical Formula C25H27N2NaO6S2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.