Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tci Americas Xylidine, 25mL D0664-25ML

Xylidine, 25mL (Discontinued)

  • Mfr # D0664-25ML
  • Zoro # G8032339
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0664-25ML
Zoro #
G8032339
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
Xylidine
Shipping Restrictions
UN1711, Xylidines, Liquid, 6.1, Pg II
Chemical Container Type
Bottle
CAS Number
1300-73-8
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Molecular Weight
F.W. 121.18
Chemical Formula
C8H11N

Description

Xylidine, CAS Number 1300-73-8, Molecular Weight F.W. 121.18, Chemical Formula C8H11N, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1711, Xylidines, Liquid, 6.1, Pg II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.