Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Zinc Bromide, 25g

  • Mfr # Z0013-25G

  • Zoro # G8266373


product price: $76.59
/ea
Free Shipping & Returns

Key Features

Molecular Weight
225.19
Chemical Formula
ZnBr2
CAS Number
7699-45-8
Shelf Life
24 mo
Chemical Container Size
25 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z0013-25G
Zoro #
G8266373
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Zinc Bromide
Molecular Weight
225.19
Chemical Formula
ZnBr2
CAS Number
7699-45-8
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Container Type
Bottle
Shipping Restrictions
UN3260, Corrosive Solid, Acidic, Inorganic, n.o.s., 8, PG III
Chemical Container Material
Clear Glass

Description

Zinc Bromide, CAS Number 7699-45-8, Molecular Weight 225.19, Chemical Formula ZnBr2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3260, Corrosive Solid, Acidic, Inorganic, n.o.s., 8, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.