Zoro Homepage

Zinc Bromide, 300g

  • Mfr # Z0013-300G

  • Zoro # G8257921


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
300 g
CAS Number
7699-45-8
Shipping Restrictions
Class 8, HS 2827.59.2500, PG III, UN3260
Chemical Container Material
Clear Glass
Chemical Formula
ZnBr2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z0013-300G
Zoro #
G8257921
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
300 g

Details

Item
Zinc Bromide
CAS Number
7699-45-8
Shipping Restrictions
Class 8, HS 2827.59.2500, PG III, UN3260
Chemical Container Material
Clear Glass
Chemical Formula
ZnBr2
Molecular Weight
225.19 F.W.
Shelf Life
24 mo
Chemical Grade
Lab
Chemical Container Type
Bottle
Container Type
Bottle
Application
Analytical Testing Labs
Product Type
Zinc Bromide
Container Material
Clear Glass
Features
Hygroscopic
Form
Powder
Purity
98 %
Volume
300 g
Storage Temperature - Maximum
22 Degrees C
Quantity
300
REMOVE - Previous PI Node
Z
Storage Temperature - Minimum
20 Degrees C
MDL Number
MFCD00011294

Description

Zinc Bromide, Concentration Not Applicable, CAS Number 7699-45-8, Molecular Weight 225.19 F.W., Chemical Formula ZnBr2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 300 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 8, HS 2827.59.2500, PG III, UN3260, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.