Zoro Homepage

Zinc Chloride, 25g

  • Mfr # Z0014-25G

  • Zoro # G8193083


product price: $46.89
/ea

Key Features

CAS Number
7646-85-7
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Chemical Formula
ZnCl2
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z0014-25G
Zoro #
G8193083
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Zinc Chloride
CAS Number
7646-85-7
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Chemical Formula
ZnCl2
Shelf Life
24 mo
Molecular Weight
136.28 F.W.
Shipping Restrictions
Class 8, HS 2827.39.6500, PG III, UN2331
Chemical Grade
Lab
Container Type
Bottle
Application
Analytical Testing Labs
Product Type
Zinc Chloride
Form
Powder
Features
Hygroscopic
Container Material
Clear Glass
Purity
98 %
Storage Temperature - Maximum
22 Degrees C
Quantity
25
Volume
25 g
REMOVE - Previous PI Node
Z
Storage Temperature - Minimum
20 Degrees C
MDL Number
MFCD00011295

Description

Zinc Chloride, Concentration Not Applicable, CAS Number 7646-85-7, Molecular Weight 136.28 F.W., Chemical Formula ZnCl2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 25 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 8, HS 2827.39.6500, PG III, UN2331, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.