Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tci Americas Zinc Phthalocyanine, 10g P0767-10G

Zinc Phthalocyanine, 10g (Discontinued)

  • Mfr # P0767-10G
  • Zoro # G8163309
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P0767-10G
Zoro #
G8163309
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
10 g

Details

Item
Zinc Phthalocyanine
Molecular Weight
577.92
Chemical Grade
Reagent
Chemical Formula
C32H16N8Zn
Chemical Container Type
Bottle
CAS Number
14320-04-8
Shelf Life
24 mo
Chemical Container Material
Clear Glass

Description

Zinc Phthalocyanine, CAS Number 14320-04-8, Molecular Weight 577.92, Chemical Formula C32H16N8Zn, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 10 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.