Zinc(II) Trifluoromethanesulfonate, 25g

  • Mfr # T1294-25G

  • Zoro # G8281277


product price:  $91.79
/ea
Free Shipping & Returns

Key Features

CAS Number
54010-75-2
Chemical Formula
C2F6O6S2Zn
Chemical Grade
Reagent
Chemical Container Size
25 g
Molecular Weight
363.51
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T1294-25G
Zoro #
G8281277
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Zinc(II) Trifluoromethanesulfonate
CAS Number
54010-75-2
Chemical Formula
C2F6O6S2Zn
Chemical Grade
Reagent
Molecular Weight
363.51
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Shipping Restrictions
UN3261, Corrosive Solid, Acidic, Organic, n.o.s., 8, PG II
Chemical Container Type
Bottle

Description

Zinc(II) Trifluoromethanesulfonate, CAS Number 54010-75-2, Molecular Weight 363.51, Chemical Formula C2F6O6S2Zn, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3261, Corrosive Solid, Acidic, Organic, n.o.s., 8, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.