Zoro Homepage
This item is Discontinued.
Electromark Truck Drivers Ring Bell And Wait, 14" W x 10" H S1426V10

Truck Drivers Ring Bell And Wait, 14" W x 10" H (Discontinued)

  • Mfr # S1426V10
  • Zoro # G3853141
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1426V10
Zoro #
G3853141
UPC #
-
Country of Origin
Mexico

Dimensions

Width
14"
Height
10"

Details

Item
Caution Sign
Legend
Truck Drivers Ring Bell And Wait
Material
Self-Adhesive Vinyl
Subject Matter
Information
Legend/Background Color
Red and Black/Yellow
Language
English
Legend Style
Text
Mounting Style
Surface

Description

Caution Sign, Height 10 in, Width 14 in, Legend Truck Drivers Ring Bell And Wait

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.