Precision Ground 1.000in X 6.000in X 6.000in A36 Carbon Steel

  • Mfr # GB-SA36-1000-06-06

  • Zoro # G814636348


product price:  $199.99
/ea
Free Shipping & Returns

Key Features

Length
6 in
Width
6 in
Thickness
1 in
Material
A36 Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GB-SA36-1000-06-06
Zoro #
G814636348
UPC #
-
Country of Origin
United States

Dimensions

Length
6 in
Width
6 in
Thickness
1 in

Details

Material
A36 Carbon Steel

Description

TCI Precision Metals A36 Carbon Steel 2-Side Machine-Ready Blanks are precision ground or milled on 2-sides thickness to +/-.002in. Width and length are saw cut to +.063-0in. Parts are flat, square surface to edge, and parallel ready for machining. Every Machine-Ready Blank is deburred, cleaned, individually packaged for shipping, and arrives ready to load directly into your CNC machining center.


  • •Precision ground or milled on thickness to +/-.002"
  • •Precision ground or milled on thickness to +/-.002"
  • •Width and length precision waterjet cut to +.125-0"
  • •Arrives deburred and clean, ready for finish machining

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.