
Precision Ground .275in X 24.000in X 24.000in C110 Copper
Mfr # GB-C110-0375-24-24
Zoro # G714636073
product price: $3,009.99
/ea
Free Shipping & Returns
Key Features
Material
C110 Copper
Thickness
0.275 in
Width
24 in
Length
24 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GB-C110-0375-24-24
Zoro #
G714636073
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.275 in
Width
24 in
Length
24 in
Details
Material
C110 Copper
Description
TCI Precision Metals C110 Copper 2-Side Machine-Ready Blanks are precision ground or milled on 2-sides thickness to +/-.002in. Width and length are saw cut to +.063-0in. Parts are flat, square surface to edge, and parallel ready for machining. Every Machine-Ready Blank is deburred, cleaned, individually packaged for shipping, and arrives ready to load directly into your CNC machining center.
- •Precision ground or milled on thickness to +/-.002"
- •Precision ground or milled on thickness to +/-.002"
- •Width and length precision saw cut to +.063-0"
- •Arrives deburred and clean, ready for finish machining
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.