Shop TCI PRECISION METALS
See all product information
Create Account
Precision Ground .375in X 6.000in X 12.000in 316 Stainless Steel
- Mfr # GB-0316-0375-06-12
- Zoro # G814636515
product price:
$
322.99
/ea
Free Shipping & Returns
Key Features
Material
316 Stainless Steel
Thickness
0.375 in
Width
6 in
Length
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GB-0316-0375-06-12
- Zoro #
- G814636515
- UPC #
- -
- Country of Origin
- United States
- Material
- 316 Stainless Steel
Dimensions
- Thickness
- 0.375 in
- Width
- 6 in
- Length
- 12 in
Description
TCI Precision Metals 316 Stainless Steel 2-Side Machine-Ready Blanks are precision ground or milled on 2-sides thickness to +/-.002in. Width and length are saw cut to +.063-0in. Parts are flat, square surface to edge, and parallel ready for machining. Every Machine-Ready Blank is deburred, cleaned, individually packaged for shipping, and arrives ready to load directly into your CNC machining center.
- •316 stainless steel plate is excellent for harsh environment applications, including marine, chemical, and industrial. 316 stainless provides excellent high temperature tensile, creep and stress-rupture strength, as well as outstanding formability and weldability. This material type has lower carbon content than other alloys, making it popular for heavy-gauge welded applications.
- •Precision ground or milled on thickness to +/-.002"
- •Width and length precision waterjet cut to +.125-0"
- •Flatness and parallel as close as +/-.002”
- •Arrives deburred and clean, ready for finish machining
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.