Shop TCI PRECISION METALS
See all product information
Create Account
Precision Ground .625in X 12.000in X 36.000in A36 Carbon Steel
- Mfr # GB-SA36-0625-12-36
- Zoro # G814636164
product price:
$
892.99
/ea
Free Shipping & Returns
Key Features
Length
36 in
Width
12 in
Thickness
0.625 in
Material
A36 Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GB-SA36-0625-12-36
- Zoro #
- G814636164
- UPC #
- -
- Country of Origin
- United States
- Material
- A36 Carbon Steel
Dimensions
- Length
- 36 in
- Width
- 12 in
- Thickness
- 0.625 in
Description
TCI Precision Metals A36 Carbon Steel 2-Side Machine-Ready Blanks are precision ground or milled on 2-sides thickness to +/-.002in. Width and length are saw cut to +.063-0in. Parts are flat, square surface to edge, and parallel ready for machining. Every Machine-Ready Blank is deburred, cleaned, individually packaged for shipping, and arrives ready to load directly into your CNC machining center.
- •Precision ground or milled on thickness to +/-.002"
- •Precision ground or milled on thickness to +/-.002"
- •Width and length precision waterjet cut to +.125-0"
- •Arrives deburred and clean, ready for finish machining
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.