Precision Ground/Milled 1.000in X 12.000in X 12.000in C110 Copper

  • Mfr # SB-C110-1000-12-12

  • Zoro # G814636126


product price:  $1,834.99
/ea
Free Shipping & Returns

Key Features

Material
C110 Copper
Thickness
1 in
Width
12 in
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SB-C110-1000-12-12
Zoro #
G814636126
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1 in
Width
12 in
Length
12 in

Details

Material
C110 Copper

Description

TCI Precision Metals C110 Copper 6-Side Machine-Ready Blanks are precision ground or milled on all to +/-.002in. Parts are flat, square surface to edge, and parallel ready for machining. Every Machine-Ready Blank is deburred, cleaned, individually packaged for shipping, and arrives ready to load directly into your CNC machining center.


  • •Precision ground or milled on thickness to +/-.002"
  • •Precision ground or milled on thickness to +/-.002"
  • •Precision milled on width and length to +/-.002"
  • •Arrives deburred and clean, ready for finish machining

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.