Shop TCI PRECISION METALS

Precision Ground/Milled 1.000in X 12.000in X 18.000in 316 Stainless Steel

  • Mfr # SB-0316-1000-12-18

  • Zoro # G814636461


product price:  $1,476.99
/ea
Free Shipping & Returns

Key Features

Material
316 Stainless Steel
Thickness
1 in
Width
12 in
Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SB-0316-1000-12-18
Zoro #
G814636461
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1 in
Width
12 in
Length
18 in

Details

Material
316 Stainless Steel

Description

TCI Precision Metals 316 Stainless Steel 6-Side Machine-Ready Blanks are precision ground or milled on all to +/-.002in. Parts are flat, square surface to edge, and parallel ready for machining. Every Machine-Ready Blank is deburred, cleaned, individually packaged for shipping, and arrives ready to load directly into your CNC machining center.


  • •316 stainless steel plate is excellent for harsh environment applications, including marine, chemical, and industrial. 316 stainless provides excellent high temperature tensile, creep and stress-rupture strength, as well as outstanding formability and weldability. This material type has lower carbon content than other alloys, making it popular for heavy-gauge welded applications.
  • •Precision ground or milled on thickness to +/-.002"
  • •Precision milled on width and length to +/-.002"
  • •Flatness and parallel as close as +/-.002”
  • •Arrives deburred and clean, ready for finish machining

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.