Shop TCI PRECISION METALS

Precision Ground/Milled .375in X 10.000in X 10.000in 304 Stainless Steel

  • Mfr # SB-0304-0375-10-10

  • Zoro # G814636591


product price:  $391.99
/ea
Free Shipping & Returns

Key Features

Material
304 Stainless Steel
Thickness
0.375 in
Width
10 in
Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SB-0304-0375-10-10
Zoro #
G814636591
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.375 in
Width
10 in
Length
10 in

Details

Material
304 Stainless Steel

Description

TCI Precision Metals 304 Stainless Steel 6-Side Machine-Ready Blanks are precision ground or milled on all to +/-.002in. Parts are flat, square surface to edge, and parallel ready for machining. Every Machine-Ready Blank is deburred, cleaned, individually packaged for shipping, and arrives ready to load directly into your CNC machining center.


  • •304 stainless steel plate is affordable, corrosion and oxidation resistant, and it is easy to fabricate, offering good formability and weldability. 304 stainless steel is easy to clean and is aesthetically pleasing. It is commonly used for a variety of household and industrial applications such as food handling and processing equipment, screws, machinery parts, and car headers, as well as architectural exterior accents such as water and fire features. For severe corrosion conditions, when 304 stainless steel is too sensitive to pitting or crevice corrosion by chlorides or general corrosion in acidic applications, it is commonly replaced by 316 stainless steel.
  • •Precision ground or milled on thickness to +/-.002"
  • •Precision milled on width and length to +/-.002"
  • •Flatness and parallel as close as +/-.002”
  • •Arrives deburred and clean, ready for finish machining

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.