Precision Ground/Milled .375in X 12.000in X 12.000in 304 Stainless Steel
- Mfr # SB-0304-0375-12-12
- Zoro # G814636478
product price:
$
502.99
/ea
Free Shipping & Returns
Key Features
Material
304 Stainless Steel
Thickness
0.375 in
Width
12 in
Length
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SB-0304-0375-12-12
- Zoro #
- G814636478
- UPC #
- -
- Country of Origin
- United States
- Material
- 304 Stainless Steel
Dimensions
- Thickness
- 0.375 in
- Width
- 12 in
- Length
- 12 in
Description
TCI Precision Metals 304 Stainless Steel 6-Side Machine-Ready Blanks are precision ground or milled on all to +/-.002in. Parts are flat, square surface to edge, and parallel ready for machining. Every Machine-Ready Blank is deburred, cleaned, individually packaged for shipping, and arrives ready to load directly into your CNC machining center.
- •304 stainless steel plate is affordable, corrosion and oxidation resistant, and it is easy to fabricate, offering good formability and weldability. 304 stainless steel is easy to clean and is aesthetically pleasing. It is commonly used for a variety of household and industrial applications such as food handling and processing equipment, screws, machinery parts, and car headers, as well as architectural exterior accents such as water and fire features. For severe corrosion conditions, when 304 stainless steel is too sensitive to pitting or crevice corrosion by chlorides or general corrosion in acidic applications, it is commonly replaced by 316 stainless steel.
- •Precision ground or milled on thickness to +/-.002"
- •Precision milled on width and length to +/-.002"
- •Flatness and parallel as close as +/-.002”
- •Arrives deburred and clean, ready for finish machining
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.