Shop TCI PRECISION METALS
See all product information
Create Account
Precision Ground/Milled .375in X 4.000in X 11.750in 4140 Carbon Steel
- Mfr # SB-4140-0375-04-11
- Zoro # G714636172
product price:
$
215.99
/ea
Free Shipping & Returns
Key Features
Material
4140 Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SB-4140-0375-04-11
- Zoro #
- G714636172
- UPC #
- -
- Country of Origin
- United States
- Material
- 4140 Carbon Steel
Dimensions
- Length
- 11.75 in
- Width
- 4 in
- Thickness
- 0.375 in
Description
TCI Precision Metals 4140 Carbon Steel 6-Side Machine-Ready Blanks are precision ground or milled on all to +/-.002in. Parts are flat, square surface to edge, and parallel ready for machining. Every Machine-Ready Blank is deburred, cleaned, individually packaged for shipping, and arrives ready to load directly into your CNC machining center.
- •4140 carbon steel plate is widely used across numerous industries and is an excellent material choice due to its toughness, high fatigue strength, and abrasion and impact resistance. Not many grades of steel can match its versatility and usefulness. 4140 carbon steel is commonly used across for commercial and industrial applications, including axles, bolts, crankshafts, conveyors, gears, hydraulic parts, and much more.
- •Precision ground or milled on thickness to +/-.002"
- •Precision milled on width and length to +/-.002"
- •Flatness and parallel as close as +/-.002”
- •Arrives deburred and clean, ready for finish machining
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.