Precision Ground/Milled .625in X 2.000in X 11.750in 4140 Carbon Steel

  • Mfr # SB-4140-0625-02-11

  • Zoro # G714636271


product price:  $178.99
/ea
Free Shipping & Returns

Key Features

Material
4140 Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SB-4140-0625-02-11
Zoro #
G714636271
UPC #
-
Country of Origin
United States

Dimensions

Length
11.75 in
Width
2 in
Thickness
0.625 in

Details

Material
4140 Carbon Steel

Description

TCI Precision Metals 4140 Carbon Steel 6-Side Machine-Ready Blanks are precision ground or milled on all to +/-.002in. Parts are flat, square surface to edge, and parallel ready for machining. Every Machine-Ready Blank is deburred, cleaned, individually packaged for shipping, and arrives ready to load directly into your CNC machining center.


  • •4140 carbon steel plate is widely used across numerous industries and is an excellent material choice due to its toughness, high fatigue strength, and abrasion and impact resistance. Not many grades of steel can match its versatility and usefulness. 4140 carbon steel is commonly used across for commercial and industrial applications, including axles, bolts, crankshafts, conveyors, gears, hydraulic parts, and much more.
  • •Precision ground or milled on thickness to +/-.002"
  • •Precision milled on width and length to +/-.002"
  • •Flatness and parallel as close as +/-.002”
  • •Arrives deburred and clean, ready for finish machining

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.