Shop TCI PRECISION METALS
See all product information
Create Account
Precision Ground/Milled .750in X 12.000in X 12.000in C110 Copper
- Mfr # SB-C110-0750-12-12
- Zoro # G414636069
product price:
$
1,276.99
/ea
Free Shipping & Returns
Key Features
Material
C110 Copper
Thickness
0.75 in
Width
12 in
Length
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SB-C110-0750-12-12
- Zoro #
- G414636069
- UPC #
- -
- Country of Origin
- United States
- Material
- C110 Copper
Dimensions
- Thickness
- 0.75 in
- Width
- 12 in
- Length
- 12 in
Description
TCI Precision Metals C110 Copper 6-Side Machine-Ready Blanks are precision ground or milled on all to +/-.002in. Parts are flat, square surface to edge, and parallel ready for machining. Every Machine-Ready Blank is deburred, cleaned, individually packaged for shipping, and arrives ready to load directly into your CNC machining center.
- •Precision ground or milled on thickness to +/-.002"
- •Precision ground or milled on thickness to +/-.002"
- •Precision milled on width and length to +/-.002"
- •Arrives deburred and clean, ready for finish machining
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.