Shop TCI PRECISION METALS
Additional $125.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Precision Saw Cut .313in X 36.000in X 48.000in A36 Carbon Steel
- Mfr # UB-SA36-0313-36-48
- Zoro # G814636232
product price:
$
659.99
/ea
Key Features
Length
48 in
Width
36 in
Thickness
0.313 in
Material
A36 Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UB-SA36-0313-36-48
- Zoro #
- G814636232
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 48 in
- Width
- 36 in
- Thickness
- 0.313 in
Details
- Material
- A36 Carbon Steel
Description
TCI Precision Metals A36 Carbon Steel Precision Waterjet Cut Machine-Ready Blanks are stock thickness with width and length waterjet to +.125-0in. Every Machine-Ready Blank is deburred, cleaned, individually packaged for shipping, and arrives ready to load directly into your CNC machining center.
- •Stock thickness
- •Width and length precision waterjet cut to +.125-0"
- •Arrives deburred and clean, ready for finish machining
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.