Shop TCI PRECISION METALS

Precision Saw Cut .750in X 12.000in X 24.000in 304 Stainless Steel

  • Mfr # UB-0304-0750-12-24

  • Zoro # G714636387


product price:  $705.99
/ea
Free Shipping & Returns

Key Features

Material
304 Stainless Steel
Thickness
0.75 in
Width
12 in
Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
UB-0304-0750-12-24
Zoro #
G714636387
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.75 in
Width
12 in
Length
24 in

Details

Material
304 Stainless Steel

Description

TCI Precision Metals 304 Stainless Steel Precision Waterjet Cut Machine-Ready Blanks are stock thickness with width and length waterjet to +.125-0in. Every Machine-Ready Blank is deburred, cleaned, individually packaged for shipping, and arrives ready to load directly into your CNC machining center.


  • •Stock thickness
  • •Width and length precision waterjet cut to +.125-0"
  • •Arrives deburred and clean, ready for finish machining

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.