Zoro Homepage

10,000 BTU Smart Through-the-Wall Air Conditioner

  • Mfr # H10T9E1-A

  • Zoro # G416050726


product price: $600.99
/ea
Free Shipping & Returns

Key Features

Includes
Air Conditioner, Manual, Warranty, Remote, Batteries
Fan Speeds Cooling
3
Sound Level dBA
50 dB(A)
BtuH Cooling
10000 BTU
Depth
20.28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H10T9E1-A
Zoro #
G416050726
UPC #
846042060608
Country of Origin
China

Dimensions

Depth
20.28 in
Width
24.21 in

Details

Includes
Air Conditioner, Manual, Warranty, Remote, Batteries
Fan Speeds Cooling
3
Sound Level dBA
50 dB(A)
BtuH Cooling
10000 BTU
Control Type
Remote Control
Amps
15 A
Voltage
115V
Color
White
For Use With
Residential

Description

Stay cool and in control with the powerful cooling capacity of the TCL 10,000 BTU Through-the-Wall Air Conditioner. The smart TCL Home App helps you control and cool rooms up to 450 sq. ft. When paired with Alexa or Google Assistant-enabled devices, you can use simple voice commands to control your AC without lifting a finger. Keep your energy bill low with Sleep and Eco modes. The washable and reusable filter helps protect the life of your AC while also reducing large airborne particles like dust and pet hair. The included guided instructions mean you don't have to be an expert technician to set up your through-the-wall AC. Once set up, the LED display makes controlling your air conditioner simple, while the included remote lets you effortlessly control the unit without ever leaving the couch. It's time to enjoy your home the way it was meant to be. Sleeve not included. Compatible sleeve dimensions: 26"x20"x15.57"


  • Powerful 10,000 BTU cooling capacity with multiple fan speeds
  • Cools rooms up to 450-sq. ft.
  • Smart features allow you to control your unit using simple voice commands with Alexa and Google Assistant or with the friendly app on your smartphone
  • 3-in-1 comfort with cooling, fan and dehumidifier settings
  • Keep your energy bill low with Sleep and Eco modes
  • Direct airflow to where you need it most with the 4-way vent
  • Designed to restart automatically after a power outage with Auto Restart
  • Pick the perfect level of comfort with the LED display and included remote
  • Protect your AC with the washable and reusable filter
  • Compatible Sleeve Dimensions: 26"x20"x15.57". Wall Sleeve Not Included

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.