Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10,000 BTU Smart Window Air Conditioner

  • Mfr # H10W35W

  • Zoro # G714558412


product price: $411.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
BtuH Cooling
10000 BTU
Width
18.54 in
Includes
Remote, Batteries, Manual, Installation Kit
Depth
18.27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H10W35W
Zoro #
G714558412
UPC #
846042064903
Country of Origin
Indonesia

Dimensions

Width
18.54 in
Depth
18.27 in

Details

Voltage
120V
BtuH Cooling
10000 BTU
Includes
Remote, Batteries, Manual, Installation Kit
Air Flow Direction
4-way
Color
White
Control Type
Remote Control
Features
Alexa Compatible, Digital Display, Google Smart Technology Compatible, Sleep Setting "Sleep Mode"
Fan Speeds Cooling
3

Description

Stay cool and in control with the powerful cooling capacity of the TCL 10,000 BTU window air conditioner. The smart and intuitive TCL Home app helps you control and cool rooms up to 450-sq. ft. When paired with Alexa, Google Assistant or Siri-enabled devices, you can use simple voice commands to control your AC without lifting a finger. Keep your energy bill low with Sleep and Eco modes. The washable and reusable filter helps protect the life of your AC while also reducing large airborne particles like dust and pet hair. The included guided instructions mean you don't have to be an expert technician to set up your window AC. Once set up, the LED display makes controlling your window air conditioner simple, while the included remote lets you effortlessly control the unit without ever leaving the couch. It's time to enjoy your home the way it was meant to be.


  • •Powerful 10,000 BTU cooling capacity with multiple fan speeds
  • •Cools rooms up to 450-sq. ft.
  • •Smart features allow you to control your unit using simple voice commands with Alexa and Google Assistant or with the friendly app on your smartphone
  • •Keep your energy bill low with Sleep and Eco modes
  • •Direct airflow to where you need it most with the 4-way vent
  • •Designed to restart automatically after a power outage with Auto Restart
  • •Designed to restart automatically after a power outage with Auto Restart
  • •Pick the perfect level of comfort with the LED display and included remote
  • •Protect your AC with the washable and reusable filter
  • •Set up made easy with the included installation kit

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.