10000 BTU Q-Series Dual Hose Portable Inverter AC with Heater, 450 Sq.Ft
- Mfr # H10PDH56W
- Zoro # G016138619
Key Features
Specifications
Details
- MFR #
- H10PDH56W
- Zoro #
- G016138619
- UPC #
- 846042097635
- Country of Origin
- China
- Item
- Portable
- BtuH Cooling
- 10000 BTU
- Includes
- manual, warranty
- Number of Speeds
- 3
- Coverage Area
- 450 Sq. ft.
Dimensions
- Depth
- 14.06 in
Description
Experience the perfect blend of power, efficiency, and comfort with TCLs RapidComfort+ dual-hose design. Expertly engineered to eliminate negative pressure, it locks in cold air while keeping the heat out, ensuring faster, stronger, and more efficient cooling. Enjoy up to 47% energy savings with TCLs advanced AI Inverter AC. With whisper-quiet operation as low as 42dB, this 4-in-1 solution combines an air conditioner, supplemental heater, fan & dehumidifier. You can control it with the TCL mobile app, voice commands via smart home devices, or the included remote. Compatible with windows up to 59. Up to 47% energy savings is calculated using the Energy Guides estimated yearly cost of a 10,000 BTU Single Hose Portable AC with single-speed compressor $119 vs the TCL 10,000 BTU Dual Hose Inverter Portable AC $63 as of 2024/2025. Quiet performance claims are based on internal testing reports. Actual performance may vary based on environmental factors.
- RAPID-COMFORT+: TCL’s portable inverter AC features a dual-hose RapidComfort+ system expertly engineered to seal in cold air and block out heat, ensuring faster, stronger, and more efficient cooling.
- 47% ENERGY SAVINGS: Unlock impressive energy savings up to 47% with TCL’s AI Inverter AC when compared to traditional portable ACs with a single-speed compressor.
- ULTRA-QUIET (down to 42dB): Enjoy life uninterrupted with a powerful AC unit that’s ultra-quiet and transforms your space, even on the hottest of days.
- INVERTER TECHNOLOGY: TCL’s Inverter AC doesn’t just save you energy, it maintains precise temperatures within ±1°F for more consistent and more comfortable cooling.
- 4-IN-1 COMFORT: Chill out, warm up, cool down, or dry off with TCL’s 4-in-1 portable AC, Supplemental Heater, Fan, and Dehumidifier to suit a wide array of needs.
- COMPACT DESIGN. POWERFUL PERFORMANCE.: Powerful inverter AC with heater warms or cools up to 450 sq. ft. with a compact footprint of only 14.1inx16.5in, perfect for living rooms, dorms, bedrooms, offices, and more.
- APP, REMOTE OR VOICE CONTROL: Control your portable AC and heater and cool your home with the friendly Mobile app, simple voice commands using Alexa, Google Assistant, and Apple Homekit-enabled devices, or included remote (Matter Compatible).
- COVERAGE MAY VARY: Actual coverage may vary based on room size and configuration (ceiling height, number of windows, and other varying conditions) and environmental factors such as number of occupants, home insulation, etc.
- WINDOW COMPATIBILITY: Vertical sliding and horizontal sliding windows (no casement windows) with up to a 59-inch opening clearance.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.