11.6 Cu. Ft. Counter-Depth Refrigerator with Freezer, Black
- Mfr # TRT12T4AB
- Zoro # G323371440
product price:Â
$
578.99
/ea
Key Features
Refrigerator Item
Refrigerator
Overall Depth
28.7 in
Width
23.6 in
Height
59.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TRT12T4AB
- Zoro #
- G323371440
- UPC #
- 846042047081
- Country of Origin
- China
- Color
- Black
- Refrigerator Item
- Refrigerator
Dimensions
- Overall Depth
- 28.7 in
- Width
- 23.6 in
- Height
- 59.5 in
Description
TCL's 11.6 Cu Ft Counter-Depth Refrigerator with Freezer in Black offers the perfect combination of large capacity and space-efficient design. With 8.5 cu ft of cooling space and a 3.1 cu ft freezer, it's built to handle everything from fresh produce and weekly groceries to frozen meals and snacks, making it a practical choice for apartments, kitchens, garages, or shared living spaces. Inside, adjustable glass shelves and gallon-size door bins give you the freedom to organize items your way, while a humidity-controlled crisper drawer keeps fruits and vegetables fresher for longer. Energy-efficient performance helps keep bills low without sacrificing cooling power, and quiet operation means it works seamlessly in any room. With its sleek finish, auto defrost system for easy upkeep, and thoughtful counter-depth design, this refrigerator delivers reliable storage, modern convenience, and everyday practicality.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
AK, HI, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.