Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

25 pints, White, 8.3 in, Plastic, 115V

  • Mfr # H25D44W

  • Zoro # G414520757


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V
Width
8.3 in
Includes
Manual
Color
White
Bucket Capacity
25 pints
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H25D44W
Zoro #
G414520757
UPC #
846042086882
Country of Origin
China

Dimensions

Width
8.3 in
Depth
12.2 in

Details

Voltage
115V
Includes
Manual
Color
White
Bucket Capacity
25 pints
Fan Speed
3
Application
Residential
Cabinet Material
Plastic

Description

Protect your home from excess moisture with the TCL 2000-sq. ft. 25 pint dehumidifier. This Energy Star rated dehumidifier achieved Energy Star's Most Efficient 2024 list, representing the very best for energy saving and environmental protection. With smart capabilities, you can control your dehumidifier using Alexa and Google Assistant-enabled devices with simple voice commands. You can also use the TCL Home app to control remotely, change the humidity level, set schedules, switch modes and speeds, and more from your smartphone. The 24-hour timer allows you to turn your dehumidifier on or off when you need to, and the bucket full indicator will let you know when the tank needs to be emptied. The washable and reusable filter helps protect the life of your dehumidifier while also reducing large airborne particles like dust and pet hair. Plus, the dehumidifier only takes a few minutes to set up and can easily glide from room to room in seconds.


  • •New ultra-compact design that’s 28% smaller, perfect for tight spaces and tucking it out of sight
  • •Remove up to 25 pints of moisture per day in spaces up to 2,000-sq. ft.
  • •Energy Star’s Most Efficient 2024 certification gives you the best energy savings and environmental protection
  • •Control with the TCL Home App or by simple voice commands with Alexa and Google Assistant-enabled devices
  • •Empty water with the easy-to-remove water bucket or by using the continuous drain port compatible with a standard garden hose (drain hose not included)
  • •Precise humidity control and monitoring through the app along with important notifications, such as when to empty the water bucket
  • •A convenient control panel sits on top of the unit for easy access
  • •Set the unit to turn on or off whenever you want with the 24-hour Timer
  • •Perfect for your bedroom, living room, utility room, dining room, basement, nursery, dorm, office, or wherever else needed
  • •Should not be placed where there is a risk of standing water

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.