Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3000 Sq. Ft. 32-Pint Smart Dehumidifier, Energy Star Most Efficient 2024

  • Mfr # H32D44W

  • Zoro # G016109817


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Fan Speed
3
Includes
manual, warranty
Depth
8.27 in
Filter
Washble
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H32D44W
Zoro #
G016109817
UPC #
846042097642
Country of Origin
China

Dimensions

Depth
8.27 in

Details

Fan Speed
3
Includes
manual, warranty
Filter
Washble
Color
White
Cabinet Material
Plastic
Item
Portable

Description

Protect your home from excess moisture with the TCL 3,000 Sq. Ft. 32 Pint Smart Dehumidifier. This Energy Star rated dehumidifier achieved Energy Stars Most Efficient 2024 list, representing the very best for energy saving and environmental protection. With smart capabilities, you can control your dehumidifier using the TCL Home App or Alexa & Google Assistant-enabled devices with simple voice commands. The 24-hour Timer allows you to turn your dehumidifier on or off when you need to, and the bucket full indicator will let you know when the tank needs to be emptied. The washable and reusable filter helps protect the life of your dehumidifier while also reducing large airborne particles like dust and pet hair. Actual moisture removed may vary based on room size and configuration ceiling height, number of windows, and other varying conditions and environmental factors such as number of occupants, home insulation, etc. temperature, relative humidity, and dew point.


  • 32 PINTS PER DAY FOR DAMP SPACES: Perfect for removing excess moisture in damp spaces, TCL’s dehumidifier can remove 32 pints per day in spaces up to 3,000 sq. ft.
  • 28% SMALLER ULTRA-COMPACT DESIGN: Experience unparalleled placement versatility with TCL’s new ultra-compact design without compromising powerful performance; perfect dehumidifier for basements, bedrooms, garages & more.
  • ENERGY STAR’S MOST EFFICIENT 2024: TCL’s dehumidifier achieved Energy Star’s Most Efficient 2024 certification, representing the year’s very best for energy savings and environmental protection.
  • CONVENIENT DRAINAGE: Either empty the water bucket or connect the continuous drain port to a drainage point. NOTE: continuous drain hose not included. (The dehumidifier should not be placed in an area with exposure to standing water)
  • TOUCH, APP & VOICE CONTROL: Control your dehumidifier using its control panel, the friendly TCL Home App or simple voice commands with Alexa and Google Assistant-enabled devices.
  • EFFORTLESS MONITORING & MAINTENANCE: The TCL Home App enables real-time monitoring with precise humidity control while also alerting you to important notifications, like when the dehumidifier’s water bucket is full, so you’re never in the dark.
  • COLD CLIMATE OPERATIONS: TCL’s dehumidifiers feature technology designed to prevent them from freezing in cold temperatures (down to 41° F).
  • SET UP IN MINUTES. MOVE AROUND IN SECONDS: Unbox your unit and plug it in. It’s just that easy. Effortlessly move your portable dehumidifier from room to room with the built-in handles and included wheels.
  • COVERAGE MAY VARY: Actual coverage may vary based on room size and configuration (ceiling height, number of windows, and other varying conditions) and environmental factors such as number of occupants, home insulation, etc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.