4.7 Cu. Ft. Compact Double-Door Refrigerator, Silver
- Mfr # TRM47D5AV
- Zoro # G223371434
product price:Â
$
348.99
/ea
Key Features
Refrigerator Item
Refrigerator
Overall Depth
19.33 in
Width
17.83 in
Height
49.06 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TRM47D5AV
- Zoro #
- G223371434
- UPC #
- 846042048248
- Country of Origin
- China
- Color
- Silver
- Refrigerator Item
- Refrigerator
Dimensions
- Overall Depth
- 19.33 in
- Width
- 17.83 in
- Height
- 49.06 in
Description
TCL's 4.7 Cu Ft Compact Double Door Refrigerator in Silver combines spacious storage with a sleek, space-conscious design that's perfect for apartments, dorm rooms, offices, or bedrooms. With 3.5 cu ft of fresh food capacity and a 1.2 cu ft freezer compartment, it offers more than enough room to store your favorite drinks, snacks, groceries, and frozen essentials all in one convenient appliance. The reversible door hinges allow you to choose the best opening direction for your layout, ensuring the refrigerator fits seamlessly into tight corners or shared spaces. Inside, two adjustable glass shelves and 2-liter bottle storage let you customize the interior to suit your needs, whether you're stocking up for the week or organizing grab-and-go items. Built for quiet operation, this fridge won't disturb your sleep, study, or work, while its energy-efficient design keeps your food fresh and your electricity bill low.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
AK, HI, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.