Zoro Homepage

5,000 BTU Window Air Conditioner with Mechanical Controls

  • Mfr # H5W33M

  • Zoro # G514541904


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V
BtuH Cooling
5000 BTU
Width
15.98 in
Includes
Manual, Installation Kit
Watts
900W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H5W33M
Zoro #
G514541904
UPC #
846042064675
Country of Origin
Indonesia

Dimensions

Width
15.98 in
Depth
13.43 in
Power Cord Length
6 ft

Details

Voltage
115V
BtuH Cooling
5000 BTU
Includes
Manual, Installation Kit
Watts
900W
Air Flow Direction
4-way
Control Type
Remote Control
Color
White
Fan Speeds Cooling
3

Description

Stay cool and in control with the powerful cooling capacity of the TCL 5,000 BTU window air conditioner that can cool rooms up to 150 sq. ft. The washable and reusable filter helps protect the life of your AC while also reducing large airborne particles like dust and pet hair. The included guided instructions mean you don't have to be an expert technician to set up your window AC. Once set up, the mechanical knobs make it easy to set your room to the perfect temperature. Customize the direction of airflow to where you need it most with the 4-way directional vent. It's time to enjoy your home the way it was meant to be.


  • •Powerful 5,000 BTU cooling capacity with multiple fan speeds
  • •Cools rooms up to 150-sq. ft.
  • •Direct airflow to where you need it most with the 4-way vent
  • •Protect your AC with the washable and reusable filter
  • •Set up made easy with the included installation kit
  • •Window size requirements: 26-36 inch width, 14.5-inch height

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.