Zoro Homepage

50 pints, White, 10.6 in, Plastic, 115V

  • Mfr # H50D44W

  • Zoro # G614520755


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V
Width
10.6 in
Includes
Manual
Color
White
Fan Speed
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H50D44W
Zoro #
G614520755
UPC #
846042086905
Country of Origin
China

Dimensions

Width
10.6 in
Depth
15.4 in

Details

Voltage
115V
Includes
Manual
Color
White
Fan Speed
3
Cabinet Material
Plastic
Application
Residential
Bucket Capacity
50 pints

Description

Protect your home from excess moisture with the TCL 4500-sq. ft. 50 pint dehumidifier. With smart capabilities, you can control your dehumidifier using Alexa and Google Assistant-enabled devices with simple voice commands. You can also use the TCL Home app to control remotely, change the humidity level, set schedules, switch modes and speeds, and more from your smartphone. The 24-hour timer allows you to turn your dehumidifier on or off when you need to, and the bucket full indicator will let you know when the tank needs to be emptied. The washable and reusable filter helps protect the life of your dehumidifier while also reducing large airborne particles like dust and pet hair. Plus, the dehumidifier only takes a few minutes to set up and can easily glide from room to room in seconds. Enjoy precise humidity control and promote healthy air quality with TCL's smart line of dehumidifiers.


  • •Remove up to 50 pints of moisture per day in spaces up to 4,500-sq.ft.
  • •TCL’s dehumidifier achieved Energy Star certification, letting you remove excess humidity efficiently while keeping your energy bill low
  • •Control with the TCL Home App or simple voice commands with Alexa and Google Assistant-enabled devices
  • •Empty water with the easy-to-remove water bucket or using the continuous drain port compatible with a standard garden hose (drain hose not included)
  • •Precise humidity control and monitoring through the app along with important notifications, such as when to empty the water bucket
  • •A convenient control panel sits on top of the unit for easy access
  • •Set the unit to turn on or off whenever you want with the 24-hour Timer
  • •Perfect for your bedroom, living room, utility room, dining room, basement, nursery, dorm, office, or wherever else needed
  • •Should not be placed where there is a risk of standing water

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.