5.7 Cu. Ft. Compact Slim Upright Freezer, Energy Efficient, Low Temperature, White
- Mfr # TRU06M3AW
- Zoro # G023371443
product price:Â
$
428.99
/ea
Key Features
Total Capacity
5.7 Cu. Ft
Includes
Freezer, Manual, Warranty
Wheels/Feet
Feet
Handle Type
Pocket Handle
Safety Listing
ETL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TRU06M3AW
- Zoro #
- G023371443
- UPC #
- 846042048262
- Country of Origin
- China
- Total Capacity
- 5.7 Cu. Ft
- Includes
- Freezer, Manual, Warranty
- Wheels/Feet
- Feet
- Handle Type
- Pocket Handle
- Safety Listing
- ETL
- Shelf
- 5 removable glass shelves
- Energy Class
- Energy Star
- Defrosting
- Manual
- Door Style
- Reversible
- Color
- White
- Temperature Control
- Mechanical
- Type
- Upright/Freestanding
- Item
- Freezer/No Freezer Refrigerator
Dimensions
- Width
- 56.54 in
- Depth
- 22.05 in
Description
The TCL 5.7 Cu Ft Upright Freezer easily transforms into a non-freezing refrigerator, giving you the best of both worlds for preserving fresh groceries or keeping frozen items ready for the right occasion. Compact yet spacious, its 5.7 cubic foot capacity makes it an ideal fit for apartments, dorms, kitchens, or garages where space is limited but storage is essential. The reversible door can be set to open from either side, making it simple to adapt to your layout, while compressor cooling ensures consistent performance with minimal noise and energy usage. Inside, five adjustable wire shelves and a bottom storage area provide versatile organization, so you can keep everything from meats and ice cream to produce and beverages neatly arranged and easy to access. With a clean, streamlined design and no protruding parts, this upright freezer blends seamlessly into any room, delivering efficient, reliable cold storage without taking over your space.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
AK, HI, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.