Zoro Homepage

8,000 BTU Smart Inverter Window Air Conditioner

  • Mfr # H8W4MW

  • Zoro # G414642992


product price: $404.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V
BtuH Cooling
8000 BTU
Width
22.99 in
Includes
Remote, Batteries, Manual, Installation Kit
Depth
18.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H8W4MW
Zoro #
G414642992
UPC #
846042070935
Country of Origin
Indonesia

Dimensions

Width
22.99 in
Depth
18.81 in
Power Cord Length
6 ft

Details

Voltage
115V
BtuH Cooling
8000 BTU
Includes
Remote, Batteries, Manual, Installation Kit
Air Flow Direction
4-way
Control Type
Remote Control
Sound Level dBA
42 dBA
Features
Alexa Compatible, Digital Display, Google Smart Technology Compatible, Sleep Setting "Sleep Mode", Timer
Color
White
Fan Speeds Cooling
3

Description

Experience refreshing, whisper-quiet cooling with the TCL Q-Series smart inverter window air conditioner. Boasting an 8,000 BTU capacity for rooms up to 350 sq. ft., this AC offers a serene environment with noise levels as low as 40dB on Quiet Cooling mode. The innovative Smart AI Inverter technology ensures faster, consistent cooling with up to 38% energy savings. Enjoy hassle-free setup with the pre-assembled design, providing stability and convenience. Control your comfort effortlessly using the TCL Home app or the included remote. When paired with Alexa, Google Assistant or Siri-enabled devices, you can use simple voice commands to control your AC without lifting a finger. Elevate your home environment with the Q-Series, cool, quiet, and connected.


  • •Powerful 8,000 BTU cools rooms up to 350-sq. ft.
  • •Performance beyond quiet (as low as 40dB on Quiet mode)
  • •Up to 38% energy savings and Energy Star certified to keep your bill low
  • •Smart AI Inverter reaches colder temperatures faster and keeps the temperature more consistent (within +/- 1 degree F)
  • •Pre-assembled frame for easier and faster installation (window size requirement: 26-36 inch width, 14.5 inch height)
  • •Rigid frame design supports the unit fully, allowing you to open and close the window when you want fresh air
  • •Voice control with Alexa, Google Assistant, and Siri-enabled devices
  • •App and TV control with TCL Home App (control your device via your TV available now on TCL Google TV)
  • •Set the unit to turn on or off whenever you want with the 24-hour timer
  • •Energy-efficient Sleep and Eco modes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.