Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8,000 BTU Smart Window Air Conditioner

  • Mfr # H8W35W

  • Zoro # G816108652


product price: $382.99
/ea
Free Shipping & Returns

Key Features

BtuH Cooling
8000 BTU
Depth
16.38 in
Color
White
For Use With
Residential
Includes
Air Conditioner, Remote, Batteries, Manual, Warranty, Installation Kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H8W35W
Zoro #
G816108652
UPC #
846042064873
Country of Origin
Indonesia

Dimensions

Depth
16.38 in

Details

BtuH Cooling
8000 BTU
Color
White
For Use With
Residential
Includes
Air Conditioner, Remote, Batteries, Manual, Warranty, Installation Kit
Fan Speeds Cooling
3

Description

Stay cool and in control with the powerful cooling capacity of the TCL 8,000 BTU window air conditioner. The smart and intuitive TCL Home app helps you control and cool rooms up to 350-sq. ft. When paired with Alexa, Google Assistant or Siri-enabled devices, you can use simple voice commands to control your AC without lifting a finger. Keep your energy bill low with Sleep and Eco modes. The washable and reusable filter helps protect the life of your AC while also reducing large airborne particles like dust and pet hair. The included guided instructions mean you dont have to be an expert technician to set up your window AC. Once set up, the LED display makes controlling your window air conditioner simple, while the included remote lets you effortlessly control the unit without ever leaving the couch. Its time to enjoy your home the way it was meant to be.


  • Powerful 8,000 BTU cooling capacity with multiple wind speeds
  • Cools rooms up to 350-sq. ft.
  • Smart features allow you to control your unit using simple voice commands with Alexa and Google Assistant or with the friendly app on your smartphone
  • Keep your energy bill low with Sleep and Eco modes
  • Direct powerful airflow to where you need it most with the 4-way vent
  • Designed to restart automatically after a power outage with Auto Restart
  • Set the unit to turn on or off whenever you want with the 24-hour Timer
  • Pick the perfect level of comfort with the LED display and included remote
  • Protect your AC with the washable and reusable filter
  • Set up made easy with the included installation kit

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.