Shop TCM - AFTER MARKET PARTS
See all product information
Create Account
Hydraulic Cylinder Repair Kit- 60 X 90 mm
- Mfr # 22438-49812
- Zoro # G412042053
product price:Â
$
34.89
/ea
Key Features
Bore Dia. (In.)
60 mm
Shank Dia. (In.)
90 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 22438-49812
- Zoro #
- G412042053
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Bore Dia. (In.)
- 60 mm
- Shank Dia. (In.)
- 90 mm
Description
TCM-22438-49812,60 X 90 mm,LIFT TRUCK KITS
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.