Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1T2009
Zoro #
G4851506
UPC #
762148122098
Country of Origin
China
Dimensions
Max Overall Bulb Length
5-1/4"
Max. Overall Bulb Length
5-1/4"
Details
Bulb Shape
T20
Watts
9
Bulb Color Temp.
2700K
Item
Screw-In CFL
Standards
Meets 2012 Lighting Legislation Energy Standards
Shatter-Resistant
No
Lumens
495
Color Temperature
2700 K
Description
Screw-In CFL, Bulb Shape T20, Color Temperature 2700 K, Lumens 495, Shatter-Resistant No, Watts 9, Standards Meets 2012 Lighting Legislation Energy Standards
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.