Elite 9W LED, A19, DIM, 25K Hrs 27K
Mfr # L9A19D2527K
Zoro # G2915418
product price: $3.05
/eaSold in multiples of 4 for $12.20
Key Features
Watts
9 W
Bulb Shape
A19
Dimmable
Yes
Rated Life
25,000 hr
Light Technology
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L9A19D2527K
Zoro #
G2915418
UPC #
762148069645
Country of Origin
China
Details
Item
Compact LED Bulb
Watts
9 W
Bulb Shape
A19
Color Temperature
2700K
Dimmable
Yes
Rated Life
25,000 hr
Light Technology
LED
Wattage Equivalency
3800W HAL
Description
Elite 9W LED,A19,DIM,25K Hrs 27K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.