Zoro Homepage

Elite LED, 10W BR30 ND 3000K, Flood

  • Mfr # LED10BR3030K

  • Zoro # G2623439


product price: $7.29
/ea
Sold in multiples of 2 for $14.58

Key Features

Watts
10 W
Wattage Equivalency
3800W HAL
Bulb Shape
BR30
Color Temperature
3000K
Dimmable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED10BR3030K
Zoro #
G2623439
UPC #
762148244783
Country of Origin
China

Details

Watts
10 W
Wattage Equivalency
3800W HAL
Bulb Shape
BR30
Color Temperature
3000K
Dimmable
No
Item
Compact LED Bulb
Light Technology
LED
Dimming Type
No Dimming
Dimming Method
No Dimming

Description

Elite LED,10W BR30 ND 3000K,Flood

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.